Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 4932345825 JIG SAW BLADE JIGBL 5PC SET P5M
MILWAUKEE 4932345825 JIG SAW BLADE JIGBL 5PC SET P5M
Saws' blades Milwaukee
References
milwaukee:
4932345825
rubix:
395A6425
manufacturer :
4932345825
Product details
Technical specifications
Product details : MILWAUKEE 4932345825 JIG SAW BLADE JIGBL 5PC SET P5M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608654763 S1411DF BLADES PACK OF 5
EVOLUTION EVOBLADE355TS THIN STEEL 355 66T BLADE
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
BOSCH WOOD/METAL SAW BLADES PK 5 S1110VF 2608657610
BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
DEWALT JIGSAW BLADE DT2164-QZ PACK OF 5
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
BOSCH SABRE SAW BLADES S644D PACK OF 5
BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
BOSCH SABRE SAW BLADES S1122EF PACK OF 5