Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATED
ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATED
Steel rule Unbranded
References
unbranded:
2418 428
rubix:
031555
Technical specifications
Length
500
mm
Product details
Technical specifications
Product details : ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATED
A range of general purpose carbon steel straight edges.
Technical specifications
Attributes
Length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.49
excl. VAT
/
Each
£
53.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
STANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULE
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
MITUTOYO 182-111 STEEL RULE WIDE RIGID RULE
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
ROEBUCK 678-012TN TIN COATED RULER 300MM / 12
ROEBUCK 59-010-050 ENGINEERS STRAIGHT EDGE 500MM LONG
ROEBUCK SQUARE END RIGID STEEL RULE 450MM 752-450
ROEBUCK 0460 209 METRIC/ENGLISH STEEL RULE 1M X 30MM
ROEBUCK 262-006MG MAGNETIC STEEL RULE RIGID 150MM/6
FACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MM
ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400