Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
Steel rule Unbranded
References
unbranded:
0460 210
rubix:
032121
Technical specifications
Length
1500
mm
Product details
Technical specifications
Product details : ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
EC Class 2. Both edges: 1mm, figured in cm.
Technical specifications
Attributes
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.64
excl. VAT
/
Each
£
96.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 182-225 STEEL RULE FULLY-FLEXIBLE RULE
FACOM DELA.1056.2000 METRIC STAINLESS STEEL RULE 1SIDE 2000MM
STAHLWILLE 77460001 STEEL RULE 13110
FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM
ROEBUCK FLEXIBLE STEEL RULE 1500MM
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM
FACOM DELA.1051.150 STAINLESS STEEL RULE
ROEBUCK 678-012TN TIN COATED RULER 300MM / 12
FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
ROEBUCK 59-010-200 ENGINEERS STRAIGHT EDGE 2000MM LONG
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
MITUTOYO 182-165 STEEL RULE WIDE RIGID RULE
ROEBUCK 262-006MG MAGNETIC STEEL RULE RIGID 150MM/6
MOORE & WRIGHT STEEL RULE ER312 300MM 15MM WIDE