Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK D17340030 DIPPING TAPE ETCHED STEEL 30M
ROEBUCK D17340030 DIPPING TAPE ETCHED STEEL 30M
Tape measure Unbranded
References
unbranded:
D17340030
rubix:
032142
Technical specifications
Length
30
m
Product details
Technical specifications
Product details : ROEBUCK D17340030 DIPPING TAPE ETCHED STEEL 30M
Graduated in millimetres on one side and in feet, inches and thousandths of an inch on the reverse. With steel swivel hook and graduated brass weight with tapered base. The tape is wound on to an aluminium frame winder with plastic handle.
Technical specifications
Attributes
Length
30
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.45
excl. VAT
/
Each
£
173.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
ROEBUCK PRO 3M/10FT TAPE MEASURE
BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH
ROEBUCK TAPE MEASURE - MR1 LENGTH 3 METRE 867680
FACOM 897A.319PB METRIC SHORT TAPE 3M X 19 MM GRIP SERIES
BAHCO LTS-100-E 100M LONG TAPE IMPERIAL
STANLEY FMHT0-33868 FATMAX BLADE ARMOUR MAGNETIC TAPE MEASURE 8M
STANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLY
STANLEY POWERLOCK 3M MICRO 0-33-522
STANLEY 0-33-805 FATMAX TAPE 10M
"STANLEY 0-30-697 NYLON TAPE MEASURE BLACK/YELLOW 5M 19"""
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
ROEBUCK SOFT GRIP TAPE MEASURE 5M / 16FT
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688