ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688
Tape measure ergo
See technical informationSee documentsReferences
Superseded Ref:5045090
Roebuck:867688
Rubix:209A7495
EAN:3660338216312
Documents
Product details : ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688
Standard: MID 2014 32UE - Class II
Ergonomic bi-material casing. .
.
Double scale:.
- Horizontal recto.
-Front to vertical.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Ergonomic bi-material casing. .
.
Double scale:.
- Horizontal recto.
-Front to vertical.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 3 m |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- In stock: Next day delivery



