• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(549)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(35)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(318)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(274)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK BIM-IPM DIPPING TAPE BRASS

ROEBUCK BIM-IPM DIPPING TAPE BRASS

Tape measure Unbranded

See technical information
References
Unbranded:BIM-IPM
Rubix:231722
brand logo
brand logo

Product details : ROEBUCK BIM-IPM DIPPING TAPE BRASS


Brass weight

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 55.34 excl. VAT
/ Each
£ 66.41 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK TAPE MEASURE 231707 5M /16FT HI-VIS ORANGESTANLEY 0-33-442 POWERLOCK TAPE MEASURE 10MSTANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCHSTANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLYSTANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS IIDRAPER 83494 TAPE MEASURE 7.5M/25FTX 25MMDRAPER EXPERT 82813 MEASURING TAPE CLASS II 5M/16FT X 25MMDRAPER 75299 5MTR 16FT TAPE MEASUREBAHCO LTS-100-E 100M LONG TAPE IMPERIALROEBUCK 414MS IPM8 10M DIPPING TAPE IPM 10MFACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDEDRAPER 82687 STEEL MEASURING TAPE (20M/66FT)ROEBUCK TAPE MEASURE - MR1 LENGTH 8 METRE 867682ROEBUCK 231696 WORKSHOP TAPE 8M /26FT MEASUREDRAPER EXPERT 82815 MEASURING TAPE 8MX25MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap