References
Roebuck:231696
Rubix:231696
Product details : ROEBUCK 231696 WORKSHOP TAPE 8M /26FT MEASURE
Compact design for ease of use. Durable impact resistant case with tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm wide blade option stands out over 2m. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.
Technical specifications
Attributes
| Case | plastic |
|---|---|
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- In stock: Next day delivery

