Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
MOORE & WRIGHT SLIDING T SQUARE DS71041 100MM
MOORE & WRIGHT SLIDING T SQUARE DS71041 100MM
Sliding T Square
References
moore & wright:
DS71041
rubix:
230128
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT SLIDING T SQUARE DS71041 100MM
Strengths
•Practical time saving tool for marking-out applications
•Use as a parallel or as a double square
•Working surfaces of the stock are ground
•The blade is hardened, tempered
Technical specifications
Attributes
Type
T Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM ENG SQUARE 250MM DELA.1257.07
FACOM SQUARE 818.75CLO
BAHCO 9045-B-300 BLACK SQUARE 300MM
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3
BAHCO CS300 300MM COMBINATION SQUARE
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM
0-46-825 190MM STANLEY ADJUSTABLE BEVEL
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
ROEBUCK 29-042-730 COBALT HSS TOOL BIT 1/2 INCH SQUARE X 4
BAHCO CS150 150MM COMBINATION SQUARE
ROEBUCK 40012BH ENGINEERS SQUARE 12IN
FACOM SQUARE 819B.10
BAHCO 9045-B-250 BLACK SQUARE 250MM
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
FACOM SQUARE 819B.25