MILWAUKEE 4932498771 8M/26FT METRIC & IMPERIAL PREMIUM MAGNETIC TAPE M
Magnetic measuring tape (Gen IV)
See technical informationSee documentsReferences
Milwaukee:4932498771
Rubix:452A0515
Manufacturer :4932498771
EAN:4058546526405

Documents
Product details : MILWAUKEE 4932498771 8M/26FT METRIC & IMPERIAL PREMIUM MAGNETIC TAPE M
- Standout: Measure distances in the air of up to 4.5 m.
- Straighter stiffer blade for more precise measurement of long distances in the air.
- Blade width of 30 mm ensures blade stability and stiffness.
- Smoothest blade retraction with more speed and less blade rollover.
- Finger-Stop feature for quick, controlled retraction of the blade.
- Highest blade durability with Double-Sided Anti-Tear coating for the first 15 cm of the blade.
- Impact resistant body for the toughest conditions on the job site.
- Double-Sided printing with vertical and horizontal scale for versatile measurements.
- Architectural scale to measure scaled drawings, such as blueprints.
- Strong magnetic hook for maximum holding power.
- Available lengths: 5m, 5m/16ft, 8m, 8m/26ft.
Colored graphite/marking strips (red, yellow and graphite) for Milwaukee mechanical pencil. 10 pieces for clear, precise markings on many construction materials.
Technical specifications
Attributes
| Case | plastic |
|---|---|
| Length | 8 m |
| Width | 30 mm |
| Type | magnetic measuring tape (gen iv) |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Usually arrives within 14 working days
