References
Stanley:0-33-552
Rubix:1359065
EAN:3253560335526






Product details : STANLEY 0-33-552 5M MICRO POWERLOCK
Strengths
•2 lengths : 3 m & 5 m|•Available in card and bulk|•Belt clip for ease of storage|•Chrome plated plastic case|•Compact case - easier to hold|•Easy locking|•New design|•Spring « Smooth retraction|•Strong 19mm width blade for large standout|•Tru zero end hook moves to compensate for accurate inside and outside measurements
Technical specifications
Attributes
| Case | stainless steel |
|---|---|
| Length | 5 m |
| Width | 19 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 7 ) days