ROEBUCK TAPE MEASURE 231707 5M /16FT HI-VIS GREEN


Tape measure Roebuck

References
roebuck:231707
rubix:231707
brand logo
brand logo
Technical specifications
Length5 m
Width19 mm

Product details : ROEBUCK TAPE MEASURE 231707 5M /16FT HI-VIS GREEN


Distinct high visibility colour makes it easier to find on-site. Compact design for ease of use. Durable impact resistant case with tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.

Technical specifications


Attributes
Length5 m
Width19 mm
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • In stock: Next day delivery