ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 8 METRE 867686
Tape measure easy clic
See technical informationSee documentsReferences
Superseded Ref:863340
Roebuck:867686
Rubix:209A7476
EAN:3660338216305
Documents
Product details : ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 8 METRE 867686
Standard: MID 2014 32UE - Class II
.
Ergonomic bi-material casing. .
Non-slip coating all around the meter..
.
Double push button, one on the front and the second below: speed and optimised ease of use.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
.
Ergonomic bi-material casing. .
Non-slip coating all around the meter..
.
Double push button, one on the front and the second below: speed and optimised ease of use.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.35 incl. VAT
- Usually arrives within 14 working days


