ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 3 METRE 867684


Tape measure easy clic

References
roebuck:867684
rubix:209A7474
ean:3660338216282
867660
brand logo
Technical specifications
BoxBi Material
Length3 m
Width16 mm

Product details : ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 3 METRE 867684


Standard: MID 2014 32UE - Class II
.
Ergonomic bi-material casing. .
Non-slip coating all around the meter..
.
Double push button, one on the front and the second below: speed and optimised ease of use.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II

Technical specifications


Attributes
BoxBi Material
Length3 m
Width16 mm
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • In stock: Next day delivery