References
Fluke:FLUKE-62 MAX +
Rubix:2517671
Manufacturer :4130488
EAN:0095969620215
Documents
Product details : FLUKE 62MAX+ INFRARED THERMOMETER
Fluke 62 max-series mini infra-red thermometer. Small and lightweight. Immediately measure the temperature of equipment in difficult to reach places or in hazardous environments and avoid problems.
Strengths
Offers precise dual-lasers for superior targeting and more accurate and repeatable measurements
Provides up to a 12:1 Distance to spot ratio
Features IP54 rating against dust and moisture
High and low alarms for rapid detection of measurements outside the limits
Powered by a single, standard AA battery
Comes with a three-year warranty -30-
Withstands a 3 m (9.8 ft.) drop
Offers small, lightweight form factor to clip comfortably to your tool belt or belt loop, or easily fit in your tool box
Features a large, backlit display to make data easier to read, even in dark areas
Displays Min/Max/Avg/Dif: the minimum, maximum or average temperature, or the difference between two measurements
Provides up to a 12:1 Distance to spot ratio
Features IP54 rating against dust and moisture
High and low alarms for rapid detection of measurements outside the limits
Powered by a single, standard AA battery
Comes with a three-year warranty -30-
Withstands a 3 m (9.8 ft.) drop
Offers small, lightweight form factor to clip comfortably to your tool belt or belt loop, or easily fit in your tool box
Features a large, backlit display to make data easier to read, even in dark areas
Displays Min/Max/Avg/Dif: the minimum, maximum or average temperature, or the difference between two measurements
Technical specifications
Attributes
| Min. temperature | -30 °C |
|---|---|
| Max. temperature | 650 °C |
Show UNSPSC/ECL@SS
£ 184.03 excl. VAT
/ Each
£ 220.84 incl. VAT
- Usually arrives within 14 working days

