References
Fluke:FLUKE-62 MAX
Rubix:2517670
Manufacturer :4130474
EAN:0095969620208

Technical specifications
| Infrared resolution | 0,1 °c/0,2 °f |
|---|---|
| Optics | 10:1 |
| Min. temperature | -30 °C |
Documents
Product details : FLUKE 62 MAX INFRARED THERMOMETER
The Fluke 62 MAX Infrared thermometer delivers many of the features of the Fluke 62 MAX+, but features a single laser and 10:1 distance to spot ratio. You can use the Fluke 62 MAX to perform non-contact temperature measurements on transformers, motors, pumps, panels, breakers, compressors, duct, steam lines, valves, and vents. It is small in size and extremely easy to use. The single laser helps you pinpoint the target for more accurate readings and makes it easier to measure temperatures in hard to reach areas. With its IP54 rating for dust and water resistance you can rely the Fluke 62 MAX to deliver accurate, repeatable temperature measurements, rain or shine, in even the dirtiest and dustiest industrial sites. And it’s rugged enough to take a 3-meter drop so no worries even if you work from a ladder.
Strengths
Provides a 10:1 Distance to spot ratio
Offers single laser targeting for accurate and repeatable measurements
Features IP54 rating against dust and moisture
High and low alarms for rapid detection of temperatures outside the limits
Powered by a single, standard AA battery
Comes with a three-year warranty -30-
Withstands a 3 m (9.8 ft.) drop
Offers small, lightweight form factor to clip comfortably to your tool belt or belt loop, or easily fit in your tool box
Features a large, backlit display to make data easier to read, even in dark areas
Displays Min/Max/Avg/Dif: the minimum, maximum or average temperature, or the difference between two measurements
Offers single laser targeting for accurate and repeatable measurements
Features IP54 rating against dust and moisture
High and low alarms for rapid detection of temperatures outside the limits
Powered by a single, standard AA battery
Comes with a three-year warranty -30-
Withstands a 3 m (9.8 ft.) drop
Offers small, lightweight form factor to clip comfortably to your tool belt or belt loop, or easily fit in your tool box
Features a large, backlit display to make data easier to read, even in dark areas
Displays Min/Max/Avg/Dif: the minimum, maximum or average temperature, or the difference between two measurements
Technical specifications
Attributes
| Infrared resolution | 0,1 °c/0,2 °f |
|---|---|
| Optics | 10:1 |
| Min. temperature | -30 °C |
| Max. temperature | 500 °C |
Show UNSPSC/ECL@SS
£ 133.46 excl. VAT
/ Each
£ 160.15 incl. VAT
- Usually arrives within 14 working days