SKF TKTL11 INFRA RED LASER TEMPERATURE GUN
TKTL 11 Basic Infrared Thermometer
See technical informationSee documentsReferences
SKF:TKTL 11
Rubix:227A4900
EAN:7316579297714


Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Optics | 8x |
| Min. temperature | -60 °C |
Documents
Product details : SKF TKTL11 INFRA RED LASER TEMPERATURE GUN
SKF offers a wide range of portable, lightweight and easy-to-use infrared thermometers for thermal inspections. These portable tools help you to detect temperature differences in technical and non-technical applications, this in order to perceive information on abnormalities in operating. SKF Infrared thermometers are fitted with multiple lasers which helps you to easy and more accurate target the object.
Strengths
LCD colour display
- 8 laser targeting
- Fixed emissivity
- High accuracy
- Fast response time
- DS ratio of 16:1
- 8 laser targeting
- Fixed emissivity
- High accuracy
- Fast response time
- DS ratio of 16:1
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Optics | 8x |
| Min. temperature | -60 °C |
| Max. temperature | 625 °C |
| Weight | 0.4 kg |
| Admissible error | 2 % |
Show UNSPSC/ECL@SS
£ 154.98 excl. VAT
/ Each
£ 185.98 incl. VAT
- In stock: Next day delivery