skf:TKTL 11
rubix:227A4900
ean:7316579297714

- Infrared resolution: 0,1 °c
- Optics: 8x
- Min. temperature: -60 °C
roebuck:860235
rubix:209A8023
ean:3660338151934

- Infrared resolution: 0.1
- Optics: 12 : 1
- Min. temperature: -60 °C
fluke:FLUKE-62 MAX
rubix:2517670
manufacturer :4130474
ean:0095969620208

- Infrared resolution: 0,1 °c/0,2 °f
- Optics: 10:1
- Min. temperature: -30 °C
stanley:STHT0-77365
rubix:220A6113
ean:3253560773656

- Min. temperature: -38 °C
- Max. temperature: 520 °C
fluke:FLUKE-62 MAX +
rubix:2517671
manufacturer :4130488
ean:0095969620215

- Min. temperature: -30 °C
- Max. temperature: 650 °C
fluke:FLUKE-568EX
rubix:45026290
manufacturer :4321662
ean:0095969666138

- Infrared resolution: 0,1 °c
- Min. temperature: -40 °C
- Max. temperature: 800 °C
facom:DX.T100PB
rubix:270A2162
ean:3148519066111

- Infrared resolution: 0,1 °c
- Min. temperature: -60 °C
- Max. temperature: 625 °C
fluke:561
rubix:1440878
manufacturer :2558118
ean:0095969332538

- Infrared resolution: 0,1 °c
- Min. temperature: -40 °C
- Max. temperature: 550 °C
fluke:566
rubix:2004811
manufacturer :2837799
ean:0095969400367

- Infrared resolution: 0,1 °c
- Min. temperature: -40 °C
- Max. temperature: 650 °C
skf:TKTL 40
rubix:132A1053
ean:7316575851910

- Min. temperature: 0 °C
- Max. temperature: 50 °C
fluke:568
rubix:2004812
manufacturer :2837806
ean:0095969400374

- Infrared resolution: 0,1 °c
- Min. temperature: -40 °C
- Max. temperature: 800 °C
fluke:572-2
rubix:80106116
manufacturer :4328074
ean:0095969667562

- Infrared resolution: ≥ 0 °c: ± 1 °c of ± 1%
- Min. temperature: -30 °C
- Max. temperature: 900 °C
fluke:64 MAX
rubix:2586625
manufacturer :4856105
ean:0095969840095
beeswift:CM1777
rubix:239A3234