References
SKF:TKTL 40
Rubix:132A1053
EAN:7316575851910
Documents
Product details : SKF INFRARED THERMOMETER TKTL 40
SKF offers a wide range of portable, lightweight and easy-to-use infrared thermometers for thermal inspections. These portable tools help you to detect temperature differences in technical and non-technical applications in order to perceive information on abnormalities in operating. For example helping to prevent high costs of losses in equipment, prevent unplanned stops and to meet food safety requirements.
Strengths
•Adjustable emissivity
High accuracy
Fast response time
Dewpoint temperature and Wet bulb temperature
User selectable, multiple temperature measurement modes including: maximum, minimum, average, differential and probe/infrared dual display
User selectable high and low alarm levels with audible warning signal
User selectable auto shut off feature optimises the rechargeable battery life
High accuracy
Fast response time
Dewpoint temperature and Wet bulb temperature
User selectable, multiple temperature measurement modes including: maximum, minimum, average, differential and probe/infrared dual display
User selectable high and low alarm levels with audible warning signal
User selectable auto shut off feature optimises the rechargeable battery life
Technical specifications
Attributes
| Min. temperature | 0 °C |
|---|---|
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 741.37 excl. VAT
/ Each
£ 889.64 incl. VAT
- Delivery usually within ( 3 ) days




