Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
STANLEY 0-35-401 RUSTLESS STEEL RULE 300MM
STANLEY 0-35-401 RUSTLESS STEEL RULE 300MM
Rustless Rule
References
stanley:
0-35-401
rubix:
031352
ean:
5011284326781
Technical specifications
Length
300
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-35-401 RUSTLESS STEEL RULE 300MM
Technical specifications
Attributes
Length
300
mm
Material
Steel
Type
Rustless Rule
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.45
excl. VAT
/
Each
£
20.94
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
ROEBUCK FLEXIBLE STEEL RULE 1500MM
ROEBUCK 0460 209 METRIC/ENGLISH STEEL RULE 1M X 30MM
FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM
ROEBUCK SQUARE END RIGID STEEL RULE 450MM 752-450
FACOM STST 300MM RULE DELA.1051.300
STANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULE
CUTLINE 892310 SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MM
MITUTOYO 182-125 STEEL RULE WIDE RIGID RULE
MOORE & WRIGHT STEEL RULE ER312 300MM 15MM WIDE
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
ROEBUCK 678-006FBH 6 INCH /150MM CHROME FACE STEEL RULE
CUTLINE 892311 SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
ROEBUCK 678-006FTN TIN COATED RULER 150MM / 6