Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
Steel rule Unbranded
References
unbranded:
2418 434
rubix:
031556
Technical specifications
Length
1000
mm
Product details
Technical specifications
Product details : ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
A range of general purpose carbon steel straight edges.
Technical specifications
Attributes
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.51
excl. VAT
/
Each
£
102.61
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 262-012MG MAGNETIC STEEL RULE RIGID 300MM/12
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
ROEBUCK 678-012TN TIN COATED RULER 300MM / 12
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
ROEBUCK 678-012BH 12 INCH /300MM CHROME FACE STEEL RULE
STAHLWILLE 77460001 STEEL RULE 13110
ROEBUCK FLEXIBLE STEEL RULE 1000MM
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
ROEBUCK 678-006FBH 6 INCH /150MM CHROME FACE STEEL RULE
FACOM DELA1056.500 STAINLESS STEEL RULER 500MM
MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE
CUTLINE 892311 SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
ROEBUCK FLEXIBLE STEEL RULE 1500MM