Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK FLEXIBLE STEEL RULE 1500MM
ROEBUCK FLEXIBLE STEEL RULE 1500MM
Flexible Steel Rule
References
roebuck:
7875663
rubix:
7875663
Technical specifications
Length
1500
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK FLEXIBLE STEEL RULE 1500MM
Stainless Steel Band Steel EC grade II one round end with eye
Technical specifications
Attributes
Length
1500
mm
Precision
EC grade II
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.13
excl. VAT
/
Each
£
79.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
FACOM DELA.1056.1500 METRIC STAINLESS STEEL RULE 1SIDE 1500MM
CUTLINE 892305 SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
FACOM DELA.1056.1000 1000MM STAINLESS STEEL METRIC RULE WITH UKAS CAL
ROEBUCK 2420 440 STRAIGHT EDGE 2M GRADUATED
ROEBUCK 0460 219 METRIC/ENGLISH STEEL RULE 1M X 1MM
FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM
ROEBUCK SQUARE END RIGID STEEL RULE 450MM 752-450
FACOM STAINLESS STEEL RULER 200MM DELA.1052.200
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
ROEBUCK 262-012MG MAGNETIC STEEL RULE RIGID 300MM/12
ROEBUCK 678-006FTN TIN COATED RULER 150MM / 6
ROEBUCK 678-006FBH 6 INCH /150MM CHROME FACE STEEL RULE