ROEBUCK METRIC SQUARE END RULE 600MM


Metric Square End Rigid Rules

References
roebuck:1695960
rubix:2017362
brand logo
brand logo
Technical specifications

Product details : ROEBUCK METRIC SQUARE END RULE 600MM


Manufactured from high quality steel and fully hardened and tempered with a non-glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Specifications: Rules graduated both sides: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref 73/362/EEC

Technical specifications


Attributes
Length600 mm
Width29 mm
Show UNSPSC/ECL@SS
£ 49.21 excl. VAT
/ Each
£ 59.05 incl. VAT
  • In stock: Next day delivery