STANLEY 0-34-297 LONG TAPE MEASURE 30M


Surveyor fibreglass closed case class III

References
stanley:0-34-297
rubix:270A2502
ean:3253560342975
brand logo
brand logo
Technical specifications
BoxABS
Length30 m
Width12.7 mm
See all Specifications

Product details : STANLEY 0-34-297 LONG TAPE MEASURE 30M


• ABS housing, shock-resistant, even under the most severe working conditions
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III

Strengths

• ABS housing, shock-resistant, even under the most severe working conditions
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III

Technical specifications


Attributes
Packaged dimensions (D x W x H)30x160x210 mm
Package weight446 g
BoxABS
Length30 m
Width12.7 mm
Weight426 g
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
  • Usually arrives within 14 working days