STANLEY 0-33-526 POWERLOCK TAPE 8M


Measuring Tape

References
stanley:0-33-526
rubix:010597
ean:3253560335267
brand logo
brand logo
Technical specifications
Length8 m
Width25 mm
See all Specifications

Product details : STANLEY 0-33-526 POWERLOCK TAPE 8M


Strengths

Rivet end hook is stronger for long life
Shock-proof
Belt clip for ease of storage
Blade armor coating reduces the risk of breaking the tape
Class II
Compact case easier to hold
Coated blade is more resistant to abrasion than normal lacquered blades
Strong width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements

Technical specifications


Attributes
Length8 m
Width25 mm
TypeMeasuring Tape
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
  • In stock: Next day delivery