Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Radius gauge
MOORE & WRIGHT RADIUS GAUGES 204MA
MOORE & WRIGHT RADIUS GAUGES 204MA
Traditional Radius Gauge
References
moore & wright:
204MA
rubix:
030774
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT RADIUS GAUGES 204MA
Strengths
•Accurately milled steel blades
•Designed to check both internal and external radii
•Marked with nominal size on each blade
•Mounted either on a ring or in a steel sleeve
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.55
excl. VAT
/
Each
£
43.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MITUTOYO 186-902 RADIUS GAUGE
MOORE & WRIGHT RADIUS GAUGES SLEEVED 206A
CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
MOORE & WRIGHT RADIUS GAUGES 206M
CUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15
MOORE & WRIGHT 200 SCREW CUTTING GAUGE
MOORE & WRIGHT RADIUS GAUGES 204M
CUTLINE 891990 RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25
MOORE & WRIGHT RADIUS GAUGES 206
MOORE & WRIGHT RADIUS GAUGES 206MA
MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE
FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM
STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
STANLEYBLA STHT77587-0 S1 STUD SENSOR
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM