FACOM DELA.1051.150 STAINLESS STEEL RULE
DELA.1051 - Flexible stainless steel rulers - 2 sides
See technical informationReferences
Facom:DELA.1051.150
Rubix:80267179
EAN:3662424023415



Product details : FACOM DELA.1051.150 STAINLESS STEEL RULE
DELA.1051 - Flexible stainless steel rulers - 2 sides
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
- Engraved on both sides.
- One edge in mm - One edge in 1/2 mm
- SS 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to the regulation concerns the rules of length: greater than or equal to 500 mm
Strengths
Anti-reflective treatment.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x15x2 mm |
| Package weight | 10 g |
| Length | 150 mm |
| Material | stainless steel |
| Weight | 8.5 g |
| Precision | 1 mm - 1/2 mm |
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
- In stock: Next day delivery
