Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK HEAVY DUTY 5M X 19MM BLADE MEASURING TAPE
ROEBUCK HEAVY DUTY 5M X 19MM BLADE MEASURING TAPE
ABS tape measure
References
roebuck:
5045091
rubix:
2521609
Technical specifications
Box
ABS
Length
5
m
Width
19
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEAVY DUTY 5M X 19MM BLADE MEASURING TAPE
Ergonomically designed ABS housing with black rubber for better grip.
Yellow nylon ribbon Double-lock button.
Strap
Technical specifications
Attributes
Box
ABS
Length
5
m
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
STANLEY P/WINDER 30M STEEL BLADE TAPE 0-34-108
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
STANLEY POWERWINDER F/GLASS 30M 2-34-772 POWER WINDER TAPE MEASURE
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
STANLEY 0-33-553 MICRO POWERLOCK 5M/16FT
STANLEY 0-33-552 5M MICRO POWERLOCK
ROEBUCK 231695 WORKSHOP TAPE 5M / 16FT MEASURE
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
STANLEY 0-33-726 PADLOCK BLADE ARMOUR TAPE 8M / 26FT
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 8 METRE 867686
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE