ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685
Tape measure easy clic
See technical informationSee documentsReferences
Superseded Ref:863339
Roebuck:867685
Rubix:209A7475
EAN:3660338216299
Documents
Product details : ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685
Standard: MID 2014 32UE - Class II
.
Ergonomic bi-material casing. .
Non-slip coating all around the meter..
.
Double push button, one on the front and the second below: speed and optimised ease of use.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
.
Ergonomic bi-material casing. .
Non-slip coating all around the meter..
.
Double push button, one on the front and the second below: speed and optimised ease of use.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 5 m |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- In stock: Next day delivery


