ROEBUCK 231695 WORKSHOP TAPE 5M / 16FT MEASURE


Tape measure Unbranded

References
unbranded:231695
rubix:231695
brand logo
brand logo
Technical specifications
Width19 mm

Product details : ROEBUCK 231695 WORKSHOP TAPE 5M / 16FT MEASURE


Compact design for ease of use. Durable impact resistant case with tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm wide blade option stands out over 2m. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.

Technical specifications


Attributes
Width19 mm
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
  • In stock: Next day delivery