Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 2420 440 STRAIGHT EDGE 2M GRADUATED
ROEBUCK 2420 440 STRAIGHT EDGE 2M GRADUATED
Steel rule Unbranded
References
unbranded:
2420 440
rubix:
031561
Technical specifications
Length
2000
mm
Product details
Technical specifications
Product details : ROEBUCK 2420 440 STRAIGHT EDGE 2M GRADUATED
A range of general purpose carbon steel straight edges. Graduated in mm's on bevel edge.
Technical specifications
Attributes
Length
2000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
311.73
excl. VAT
/
Each
£
374.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT STEEL RULE ER106F 6 INCH X 150MM X 19MM
CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
ROEBUCK FLEXIBLE STEEL RULE 1500MM
CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
FACOM 200MM STEEL RULE 2 SIDE DELA.1051.200
MITUTOYO 182-121 STEEL RULE WIDE RIGID RULE
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
LTL 262-024MG 24 ENG/MET MAGNETIC RULE
STAHLWILLE 77460001 STEEL RULE 13110
FACOM DELA.1056.1000 1000MM STAINLESS STEEL METRIC RULE WITH UKAS CAL
ROEBUCK 262-036MG STEEL RULE RIGID 900MM/36
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
ROEBUCK 678-012TN TIN COATED RULER 300MM / 12