Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Case
FACOM BSYS.BPTO280 TOTE SYSTEM FS280
FACOM BSYS.BPTO280 TOTE SYSTEM FS280
Case Facom
References
facom:
BSYS.BPTO280
rubix:
219A3637
ean:
3662424083297
Technical specifications
Material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : FACOM BSYS.BPTO280 TOTE SYSTEM FS280
Technical specifications
Attributes
Logistics dimensions (L x W x H)
277
x
330
x
558
mm
Material
Polypropylene
Permissible load
20
kg
Height
277
mm
Width
325
mm
Length
355
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.62
excl. VAT
/
Each
£
73.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GTLINE REVO21 PTS TOOL CASE
FACOM BP.MBOXM PLASTIC BOX MEDIUM 329X215X59 MM
ROEBUCK TEX 3 ORGANISER TOOL KIT 880737
CK-MAGMA MA2650 TECHNICIANS WHEELED CASE
KNIPEX 002106LE TOOL BAGS EMPTY BASIC MOVE 515MM
STANLEY 1-92-762 ORGANISER
RAACO 136198 BLUE PP ADJUSTABLE COMPARTMENT BOX, 56MM X 241MM X 195MM
ROEBUCK FABRIC ORGANISER CASE EMPTY 840408
STAHLWILLE 81091301 TOOLBOX
RAACO 138321 BOXXSER COMPONENT CASE 55 6 X 6-0
FACOM JP9A COMPACT SLEEVE CASE
RAACO 136778 SOLID 3 TOOLBOX
FACOM BP.MBOXL PLASTIC BOX LARG 434X270X70 MM
RAACO 134866 BOXXSER COMPONENT CASE 55 5 X 10-0
FACOM 2068.MV9 151 Pc METRIC TOOLS SET WITH SITE CHEST