Case Raaco
Storage volume | 9.2 l |
---|
Logistics dimensions (L x W x H) | 361x421x55 mm |
---|---|
Logistic Weight | 1275 g |
Package weight | 1375 g |
Storage volume | 9.2 l |
Permissible load | 15 kg |
Height | 55 mm |
Width | 421 mm |
Length | 361 mm |
Colour | Blue |
Usually arrives within 14 working days