Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Case
STANLEY 1-92-762 ORGANISER
STANLEY 1-92-762 ORGANISER
Compartmentalised box, 25 compartments
References
stanley:
1-92-762
rubix:
80112786
ean:
3253561927621
Technical specifications
Material
plastic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY 1-92-762 ORGANISER
High impact resistant ABS cover Supplied with removable compartment dividers Molded handle for comfort Removable compartments Polypropylene body Maximum load: from 3.5 to 7kg Capacity: from 3.7 to 9 liters
Technical specifications
Attributes
Material
plastic
Permissible load
7
kg
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GTLINE REVO21 PTS TOOL CASE
RAACO 134958 BOXXSER COMPONENT CASE 80 8 X 8-0
ROEBUCK FABRIC ORGANISER CASE EMPTY 840408
RAACO 738002 FLIGHT CASE LOCKABLE TOOLBOX 3
RAACO 138321 BOXXSER COMPONENT CASE 55 6 X 6-0
KNIPEX 002106LE TOOL BAGS EMPTY BASIC MOVE 515MM
RAACO 134866 BOXXSER COMPONENT CASE 55 5 X 10-0
CK-MAGMA MA2650 TECHNICIANS WHEELED CASE
GEDORE 3065391 TOOL FLIGHT CASE
RAACO 136754 SOLID 1 TOOLBOX
FACOM BP.MBOXM PLASTIC BOX MEDIUM 329X215X59 MM
RAACO 136198 BLUE PP ADJUSTABLE COMPARTMENT BOX, 56MM X 241MM X 195MM
GTLINE ATOMIK215 PEL TOOL CASE
STANLEY TOTE TRAY STST1-72359
ROEBUCK TEX 3 ORGANISER TOOL KIT 880737