Case Raaco
Storage volume | 2.9 l |
---|
Logistics dimensions (L x W x H) | 195x241x56 mm |
---|---|
Logistic Weight | 231 g |
Package weight | 271 g |
Storage volume | 2.9 l |
Permissible load | 3.5 kg |
Height | 56 mm |
Width | 241 mm |
Length | 195 mm |
Colour | Blue |
Usually arrives within 14 working days