Case Raaco
Storage volume | 6.8 l |
---|
Logistics dimensions (L x W x H) | 323x354x55 mm |
---|---|
Logistic Weight | 914 g |
Package weight | 968 g |
Storage volume | 6.8 l |
Permissible load | 12 kg |
Height | 55 mm |
Width | 354 mm |
Length | 323 mm |
Colour | Blue |
Usually arrives within 14 working days