CK-MAGMA MA2650 TECHNICIANS WHEELED CASE


Technicians Wheeled Case

References
c.k magma:MA2650
rubix:200A7439
ean:5013969244687
brand logo
brand logo
Technical specifications
Material600D Polyester
See all Specifications

Product details : CK-MAGMA MA2650 TECHNICIANS WHEELED CASE


Rugged and durable chassis, wheels and telescopic handle for all terrain use. Tough 6000 polyester construction. Zip down front panel featuring tool and A4 document storage. Balanced design for effortless movement of larger toolkits, test equipment and power tools. Extra wide main compartment featuring a red lining for high tool visibility. 30 deep square pockets and tool holders for efficient tool storage.

Technical specifications


Attributes
Material600D Polyester
Height400 mm
Width300 mm
Length500 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 175.81 excl. VAT
/ Each
£ 210.97 incl. VAT
  • In stock: Next day delivery