Case Raaco
Storage volume | 27 l |
---|
Logistics dimensions (L x W x H) | 370x570x170 mm |
---|---|
Logistic Weight | 2285 g |
Package weight | 2850 g |
Storage volume | 27 l |
Permissible load | 35 kg |
Height | 170 mm |
Width | 570 mm |
Length | 370 mm |
Colour | blue |
Usually arrives within 14 working days