STAHLWILLE 81091301 TOOLBOX


13217 Tool Trolleys

References
stahlwille:81091301
rubix:215A7391
ean:4018754240128
brand logo
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : STAHLWILLE 81091301 TOOLBOX


Strengths

•Extremely sturdy, tool trolley resilient to loads
5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heights
Drawers can be inserted in any order
With one top cover and one front cover, both folding
The top cover is fitted with napped foam to hold tools firmly in place
Drawers can be used as separate tool boxes using the transparent cover
Tool case and drawers can be individually marked

Technical specifications


Attributes
Logistics dimensions (L x W x H)381x457x585 mm
Logistic Weight15000 g
MaterialPolypropylene
Height520 mm
Width405 mm
Length600 mm
ColourYellow
Show UNSPSC/ECL@SS
£ 683.06 excl. VAT
/ Each
£ 819.67 incl. VAT
  • Usually arrives within 14 working days