Combined thermometer and hygrometer testo
Admissible error | 0.5 °C |
---|---|
Relative humidity range | 100 % |
Min. temperature | -10 °C |
Admissible error | 0.5 °C |
---|---|
Relative humidity range | 100 % |
Min. temperature | -10 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days