ROEBUCK D173N40020 DIPPING TAPE ETCHED RUSTLESS 20M


Tape measure Unbranded

References
unbranded:D173N40020
rubix:032144
brand logo
brand logo
Technical specifications
Length20 m

Product details : ROEBUCK D173N40020 DIPPING TAPE ETCHED RUSTLESS 20M


Graduated in millimetres on one side and in feet, inches and thousandths of an inch on the reverse. With steel swivel hook and graduated brass weight with tapered base. The tape is wound on to an aluminium frame winder with plastic handle.
13mm wide etched rustless steel tape with raised markings. Supplied complete with graduated stainless steel weight. Graduated in mm on one side only.

Technical specifications


Attributes
Length20 m
Show UNSPSC/ECL@SS
£ 293.51 excl. VAT
/ Each
£ 352.21 incl. VAT
  • In stock: Next day delivery