References
Stanley:0-34-132
Rubix:230009
EAN:3253560341329



Product details : STANLEY 0-34-132 FATMAX S/TAPE 30M/100FT
Strengths
Gear for faster retraction than current version
Blade with large graphics easy to read graphics
Bi-material case with grip: ergonomically and comfort case
Class II
Clear sliding window to empty dust particles inside of tool for easy access to empty dust particles inside of tool
Durable mouth lining help reduce case wear
High impact closed case to withstand heavy duty use
Quick release button for fast blade pull out
Metal crank for maximum durability
Blade with large graphics easy to read graphics
Bi-material case with grip: ergonomically and comfort case
Class II
Clear sliding window to empty dust particles inside of tool for easy access to empty dust particles inside of tool
Durable mouth lining help reduce case wear
High impact closed case to withstand heavy duty use
Quick release button for fast blade pull out
Metal crank for maximum durability
Technical specifications
Attributes
| Length | 30 m |
|---|---|
| Width | 10 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- In stock: Next day delivery