Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK 2M MEASURING TAPE SERIES 2 TYPE
ROEBUCK 2M MEASURING TAPE SERIES 2 TYPE
Measuring tape
References
roebuck:
6906321
rubix:
2525685
Technical specifications
Box
Bi Material
Length
2
m
Width
16
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 2M MEASURING TAPE SERIES 2 TYPE
Ergonomic dual material casing.
Yellow anti-reflective nylon ribbon.
2-rivet assembly.
Belt clip
Technical specifications
Attributes
Box
Bi Material
Length
2
m
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.62
excl. VAT
/
Each
£
4.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 50RFTOF 50M/165 GFT
BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH
STANLEY 0-33-805 FATMAX TAPE 10M
ROEBUCK 30RFTOF 30M/100 GFT
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
ROEBUCK D17343010 DIPPING TAPE ETC 10M
"STANLEY 0-30-697 NYLON TAPE MEASURE BLACK/YELLOW 5M 19"""
STANLEY XTHT0-33504 FATMAX AUTOLOCK TAPE 8M/EX32MM
STANLEY STHT0-33559 GRIP TAPE 3MX19MM
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M
ROEBUCK SOFT GRIP TAPE MEASURE 5M / 16FT
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)
STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM
BAHCO LTG-10 10M LONG TAPE
GEDORE 4534-3 STEEL TAPE MEASURE 3 M