STANLEY STHT0-33559 GRIP TAPE 3MX19MM


Grip Flexometer

References
stanley:STHT0-33559
rubix:2525913
ean:3253560335595
brand logo
brand logo
Technical specifications
BoxRubber
Length3 m
Width19 mm

Product details : STANLEY STHT0-33559 GRIP TAPE 3MX19MM


STANLEY GRIP PROFESSIONAL FLEXOMETER STHT0-33561. HIGH PRECISION INSTRUMENT WITH STURDY SHOCK ABSORBING RUBBER COATED CASE. NON-SLIP BODY WITH GUARANTEED GRIP SURFACE UP TO 42°. COMPOSED OF COMPRESSION RESISTANT LOCKING BUTTON. RIGID NYLON TAPE WITH OVERSIZED HOOK.

Strengths

Grips on inclined surfaces up to 42° - won't slide off the work surface
Rugged, shock-absorbing rubber housing for ultimate shock resistance
Nylon®-coated tape for increased durability and longer life
Roller tape extends 3 m for further and easier measuring
Durable anti-shock lock

Technical specifications


Attributes
BoxRubber
Length3 m
Width19 mm
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
  • In stock: Next day delivery