References
Roebuck:231704
Rubix:231704
Product details : ROEBUCK 30RFTOF 30M/100 GFT
Measuring tape with PVC coated glass fibre blade. Flexible and extremely strong. Rust free, rot proof and water resistant to most common chemicals. Electrically non-conductive when dry. Graduated on both sides. Imperial on one side and metric on the other.
Folding winder handle. Frame constructed from strong black ABS which is extremely tough and impact resistant.
Folding winder handle. Frame constructed from strong black ABS which is extremely tough and impact resistant.
Technical specifications
Attributes
| Case | pvc |
|---|---|
| Length | 30 m |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
- Sold out

