ROEBUCK 50RFTOF 50M/165 GFT


Open frame tapes

References
roebuck:231705
rubix:231705
brand logo
brand logo
Technical specifications
BoxPVC
Length50 m
Width13 mm

Product details : ROEBUCK 50RFTOF 50M/165 GFT


Measuring tape with PVC coated glass fibre blade.
Flexible and extremely strong.
Rust free, rot proof and water resistant to most common chemicals.
Electrically non-conductive when dry.
Graduated on both sides.
Imperial on one side and metric on the other.
Folding winder handle.
Frame constructed from strong black ABS which is extremely tough and impact resistant.

Technical specifications


Attributes
BoxPVC
Length50 m
Width13 mm
Show UNSPSC/ECL@SS
£ 50.38 excl. VAT
/ Each
£ 60.46 incl. VAT
  • In stock: Next day delivery