STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM


Measuring Tape

References
stanley:STHT0-33569
rubix:2525912
brand logo
brand logo
Technical specifications
Length8 m
Width28 mm
See all Specifications

Product details : STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM


Strengths

Class II accuracy, suitable for the majority of professionals, providing a reassuring error tolerance
Blade coating for improved durability and wear resistance, providing abrasion resistance versus a standard lacquered blade
Anti-slip design grips almost all work surfaces, ideal for roofers and all those working at height or on uneven surfaces, become favourite amongst roofers, solar cell installation contractors and more
Hook for precise inner and outer measurements, moving back and forth along the securing rivets to account for the hook thickness
Durable compression lock technology, prevents the blade from slipping when locked, and locks the blade securely in place when not in use
Shock absorbing, high-grip outer provides excellent additional protection against accidental knocks or drops
Multi-catch hook, slightly larger than a conventional hook and protruding on all edges - shaped to hook onto building materials with ease above, below and to either side, making for hassle-free regular measurements, side measurements and even overhead measurements
Secure to a belt, pocket, or waistband for improved portability using the integral belt clip
Bright, easy-to-read blade.

Technical specifications


Attributes
Length8 m
Width28 mm
TypeMeasuring Tape
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
  • Sold out