• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(549)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(35)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(318)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(274)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT

ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT

Tape measure Unbranded

See technical information
References
Unbranded:414MSAIPM8-10M
Rubix:231719
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.11 excl. VAT
/ Each
£ 114.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 88213 FIBREGLASS MEASURING TAPE 10M/33FT X 13MMSTANLEY 0-33-443 P/LOCK S/TAPE 10M/33FTROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689DRAPER 82819 MEASURING TAPE 8M/26FT X 25MMDRAPER 83494 TAPE MEASURE 7.5M/25FTX 25MMFACOM 893.519SLS METRIC ABS TAPE MEASURE 5M - SAFETY LOCK SYSTEMROEBUCK BIM-IPM DIPPING TAPE BRASSMTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTRSTANLEY MICRO POWERLOCK 8M 25MM BLADEBAHCO MTB-3-16-M 3M TAPE MEASURE 16MM MAGNETICDRAPER 75301 TAPE MEASURESTANLEY 0-33-532 MICRO POWERLOCK TAPE BLADE ARMOUR 10MFATMAX MAGNETIC TAPE 5M X 32MMSTANLEY 0-33-526 POWERLOCK TAPE 8MSTANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap