Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STANLEY FATMAX XTREME XL TAPE 10M 33FT 5-33-896
STANLEY FATMAX XTREME XL TAPE 10M 33FT 5-33-896
FATMAX 10M / 33' Tape measure
References
stanley:
5-33-896
rubix:
1260255
ean:
3253565338966
Technical specifications
Length
10
m
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY FATMAX XTREME XL TAPE 10M 33FT 5-33-896
Tape 10m
Technical specifications
Attributes
Length
10
m
Width
32
mm
Type
Measuring Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.24
excl. VAT
/
Each
£
42.29
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-34-262 TAPE 30M/100FT
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M
STANLEY 5-33-886 FATMAX XTREME SHORT TAPE 5M
BAHCO MTB-5-25-M-E 5M TAPE 25MM MAGNETIC ENGLISH
ROEBUCK 231696 WORKSHOP TAPE 8M /26FT MEASURE
ROEBUCK PRO 3M/10FT TAPE MEASURE
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
FACOM 897A.828PB 8M X 28MM PREMIUM TAPE MEASURE
STAHLWILLE 77040011 5M DUAL SCALE TAPE MEASURE
STANLEY 0-34-132 FATMAX S/TAPE 30M/100FT
BAHCO MTG-3-16 3M MEASURING TAPE
ROEBUCK 50RFTOF 50M/165 GFT
STANLEY XTHT0-33504 FATMAX AUTOLOCK TAPE 8M/EX32MM
STANLEY 0-33-726 PADLOCK BLADE ARMOUR TAPE 8M / 26FT
STANLEY STHT0-33566 GRIP TAPE 8MX28MM