Case Raaco
Storage volume | 13 l |
---|
Logistics dimensions (L x W x H) | 361x421x78 mm |
---|---|
Logistic Weight | 1447 g |
Package weight | 1580 g |
Storage volume | 13 l |
Permissible load | 15 kg |
Height | 78 mm |
Width | 421 mm |
Length | 361 mm |
Colour | Blue |
Usually arrives within 14 working days