Case Raaco
Storage volume | 7.6 l |
---|
Logistics dimensions (L x W x H) | 261x338x78 mm |
---|---|
Logistic Weight | 522 g |
Package weight | 602 g |
Storage volume | 7.6 l |
Permissible load | 7 kg |
Height | 78 mm |
Width | 338 mm |
Length | 261 mm |
Colour | Blue |
Usually arrives within 14 working days